- MatTop Chain
- 8505 Chain Series
- Straight Running, Solid Top Type
- 3/4 in Chain Pitch
- 3.25 in Module Width
| Color | Gray |
| High Temperatures | No |
| Pin Material | Polyester |
| Material | Platinum |
| Low Friction | No |
| Chain Pitch | 0.75 in |
| Type | Straight Running, Solid Top |
| Chain Series | 8505 |
| Module Width | 3.25 in |
| Weight | 0.027 LB |
| EAN or UPC | 782934734229 |

