- MatTop Chain
- 7705 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 3.307 in Module Width
| Pin Material | Polyester |
| High Temperatures | No |
| Color | Gray |
| Low Friction | No |
| Material | Platinum |
| Chain Series | 7705 |
| Module Width | 3.307 in |
| Type | Straight Running, Solid Top |
| Chain Pitch | 1 in |
| Weight | 0.059 LB |
| EAN or UPC | 782934734144 |

