- MatTop Chain
- 7705 Chain Series
- Straight Running, Solid Top Type
- 1 in Chain Pitch
- 4.5 in Module Width
| Pin Material | Polyester |
| High Temperatures | No |
| Type | Straight Running, Solid Top |
| Module Width | 4.5 in |
| Chain Series | 7705 |
| Low Friction | No |
| Material | Platinum |
| Chain Pitch | 1 in |
| Color | Gray |
| Weight | 0.08 LB |
| EAN or UPC | 782934734120 |

