- Idler Wheel
- 820 Chain Number
- 27 Teeths
| Bore Style | Round Bore |
| Body Style | Block |
| Chain No. | 820 |
| Finished Bore | 1 1/4 in |
| No. of Teeth | 27 |
| Material | Low Friction |
| Pitch Diameter | 165.2 mm |
| Sprocket Style | Molded Non-Split Drum |
| Weight | 0.8 LB |
| EAN or UPC | 698210878108 |

