- Idler Wheel
- 820 Chain Number
- 25 Teeths
| Chain No. | 820 |
| Finished Bore | 1 7/16 in |
| No. of Teeth | 25 |
| Body Style | Block |
| Sprocket Style | Molded Non-Split Drum |
| Bore Style | Round Bore |
| Pitch Diameter | 153.21 mm |
| Material | Low Friction |
| Weight | 0.5 LB |
| EAN or UPC | 698210836511 |

