- Size 100 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 48 mm.
- Maximum Bore = 171 mm.
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 171.0000 mm |
| Coupling Size | 100 |
| Torque Rating [Max] | 85050 in lb |
| Length Through Bore | 5.5 in |
| Bore Dia. [Min] | 48.0000 mm |
| RPM [Max] | 1900 rpm |
| Outside Dia. | 14.125 in |
| Weight | 163.0 LB |
| EAN or UPC | 698210792305 |

