- Size 100 Bushed Coupling Hub
- Using M Series QD® Bushing
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 6.8 in |
| Bushing Series | M |
| Bushing Type | QD |
| Torque Rating [Max] | 85050 in lb |
| Coupling Size | 100 |
| Bore Dia. [Min] | 2 in |
| Style | Bushed from Either Side |
| Input Bore Range | 1/2" to 5 1/2" |
| RPM [Max] | 1900 rpm |
| Outside Dia. | 14.125 in |
| Bore Dia. [Max] | 5 1/2 in |
| Weight | 100.0 LB |

