- 100 Chain
- Bent - One Side
- 1 Hole
- Connecting (Master) Link
- Cottered Construction
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Part Type | A1 |
| Chain No. | 100 |
| Hole Dia. | 0.328125 in |
| Chain Construction | Cottered |
| No. of Holes | 1 |
| Hole Height from Center of Roller or Pin | 1.25 in |
| Attachment | Bent - One Side |
| Chain Pitch | 1.25 in |
| Weight | 0.22 LB |
| EAN or UPC | 698210852337 |

