- ANSI Roller Chain
- 06B-2 Chain Number
- Double Strand
- 3/8 in Chain Pitch
- Steel Material
| Chain No. | 06B-2 |
| Link Plates Thickness | 0.4 in |
| Package Type | 10 FT |
| Performance | Standard Performance |
| Pin Diameter | 0.129 in |
| Overall Width | 2.004 in |
| Chain Type | British Standard |
| No. of Strands Across | 2 |
| Ultimate Strength [Min] | 3,799 lb/ft |
| Chain Pitch | 0.375 in |
| Material | Steel |
| Link Plates Height | 8.2 in |
| Weight | 0.52 LB |
| EAN or UPC | 782935235848 |

