- ANSI Roller Chain
- 06B-1 Chain Number
- Single Strand
- 3/8 in Chain Pitch
- Steel Material
| Chain No. | 06B-1 |
| Overall Width | 1.193 in |
| Link Plates Thickness | 0.34 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Chain Type | British Standard |
| Package Type | 10 FT |
| Material | Steel |
| Pin Diameter | 0.129 in |
| Link Plates Height | 8.2 in |
| Ultimate Strength [Min] | 2,023 lb/ft |
| Performance | Standard Performance |
| Weight | 0.27 LB |
| EAN or UPC | 782935235190 |

