Skip to content Skip to navigation menu
Engineered Drive Chain

MS50079956

Engineered Drive Chain
Item #114607342
  • JS-6555 STR Drive Chain
  • Chain Pitch 6.5 in
Engineered Drive Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • JS-6555 STR Drive Chain
  • Chain Pitch 6.5 in

applications

  • Cranes
  • Elevators
  • Debarking/mixing drums
  • Power shovels

features

  • Sold in approximately 10 ft sections
  • Solid steel, heat-treated pins increase wear life
  • Rollers are made from solid sold-roller steel and have accurately machined bores
  • Sidebars are accurately pitched with holes that are punched and shaved to ensure maximum fatigue resistance
  • Offset and straight sidebars available
Chain No. 6555
Material Steel
Chain Series JS-6555
Chain Pitch 6 1/2 in
Weight 66.0 LB
EAN or UPC 6623901251162
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison