- 4414-PB STR Drive Chain
- Chain Pitch 4 in
applications
- Cranes
- Elevators
- Debarking/mixing drums
- Power shovels
features
- Sold in approximately 10 ft sections
- Solid steel, heat-treated pins increase wear life
- Rollers are made from solid sold-roller steel and have accurately machined bores
- Sidebars are accurately pitched with holes that are punched and shaved to ensure maximum fatigue resistance
- Offset and straight sidebars available
| Chain Pitch | 4 in |
| Chain No. | 4414 |
| Material | Steel |
| Chain Series | 4414-PB |
| Weight | 25.0 LB |
| EAN or UPC | 6623901250967 |
-
Pre-Packed Quantities


