- # 2160
- 1 Strand
- Carbon Steel Material
- Cottered, Heavy Series, Oversize Rollers Chain Construction
- 10 Foot Box
features
- Designed and built to provide maximum strength and wear life
- Made in accordance with ANSI B29.1 standards
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Solid, cold forged bushings
| Roller Width | 1 1/4 in |
| Chain Pitch | 4 in |
| Chain Type | ANSI |
| Roller Dia. | 2 1/4 in |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Material | Carbon Steel |
| Pin Overall Length | 2.87 in |
| Link Plates Thickness | 0.281 in |
| No. of Strands Across | 1 |
| Side Bow | No |
| Chain Series | 2160 |
| Self-Lubricating | No |
| Link Plates Height | 1 7/8 in |
| Chain No. | 2160 |
| Pins & Rollers | Oversize Rollers |
| Duty | Heavy Series |
| Pin Diameter | 0.562 in |
| Weight | 8.6 LB |

