- # 2120
- 1 Strand
- Carbon Steel Material
- Cottered, Heavy Series, Oversize Rollers Chain Construction
- 10 Foot Box
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Side Bow | No |
| Chain Pitch | 3 in |
| Chain Type | ANSI |
| Pin Overall Length | 2.244 in |
| Pins & Rollers | Oversize Rollers |
| Chain Series | 2120, 2122 |
| Chain No. | 2120 |
| Roller Width | 1 in |
| Pin Diameter | 0.437 in |
| Chain Construction | Cottered |
| Link Plates Height | 1 3/8 in |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Roller Dia. | 1 3/4 in |
| Link Plates Thickness | 0.219 in |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Weight | 5.56 LB |

