- 2100 Chain
- Bent - One Side
- 2 Holes
- Roller Link
- Riveted Construction
| Chain Pitch | 2.5 in |
| Part Type | A2 |
| Hole Height from Center of Roller or Pin | 1.313 in |
| Chain Construction | Riveted |
| No. of Holes | 2 |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Hole Dia. | 0.344 in |
| Attachment | Bent - One Side |
| Chain No. | 2100 |
| Type | Roller Link |
| Weight | 0.639 LB |

