Renold Jeffrey Chain
C2082HP RIV
Double Pitch Riveted Conveyor Series Hollow Pin Roller Chain
Item #102178697
- # 2080
- 1 Strand
- Carbon Steel Material
- Riveted, Hollow Pin, Oversize Rollers Chain Construction
- 10 Foot Box
| Self-Lubricating | No |
| Link Plates Thickness | 1/8 in |
| Chain No. | 2080 |
| Material | Carbon Steel |
| Pin Overall Length | 1.396 in |
| Chain Construction | Riveted |
| Pin Diameter | 0.312 in |
| Chain Pitch | 2 in |
| Roller Dia. | 1 1/8 in |
| Side Bow | No |
| Chain Series | 2080, 2082, 2088, 2089 |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Pins & Rollers | Oversize Rollers, Hollow Pins |
| Roller Width | 5/8 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.89 in |
| Duty | Standard-Duty |
| Package Type | 10 Foot Box |
| Weight | 2.26 LB |
| EAN or UPC | 6623900291442 |
