- # 2080
- 1 Strand
- Carbon Steel Material
- Cottered, Heavy Series, Oversize Rollers Chain Construction
- 50 Foot Reel
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Material | Carbon Steel |
| Pin Diameter | 0.312 in |
| Roller Dia. | 1 1/8 in |
| Chain Pitch | 2 in |
| Chain Type | ANSI |
| Roller Width | 5/8 in |
| No. of Strands Across | 1 |
| Package Type | 50 Foot Reel |
| Duty | Heavy Series |
| Chain No. | 2080 |
| Side Bow | No |
| Link Plates Height | 0.89 in |
| Link Plates Thickness | 0.156 in |
| Self-Lubricating | No |
| Pin Overall Length | 1.528 in |
| Pins & Rollers | Oversize Rollers |
| Chain Series | 2080, 2082, 2088, 2089 |
| Chain Construction | Cottered |
| Pin Material | Carbon Steel |
| Weight | 2.26 LB |
| EAN or UPC | 6623900291381 |

