- 2080 Chain
- Single Strand
- 2 Chain Pitch
- Syno Standard Roller Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Material | Nickel Plated |
| Chain Series | 2080, 2082, 2088, 2089 |
| Self-Lubricating | Yes |
| Roller Dia. | 0.6251969 in |
| Pin Diameter | 0.3122047 in |
| Link Type | Standard |
| Link Plates Thickness | 0.1594488 in |
| Chain Type | ANSI, Maintenance Free |
| Chain No. | 2080 |
| No. of Strands Across | 1 |
| Chain Pitch | 2 in |
| Type | Roller Link |
| Pin Material | Carbon Steel |
| Roller Width | 0.6200787 in |
| Link Plates Height | 0.8897638 in |
| Duty | Standard-Duty |
| Pin Overall Length | 1.409 in |
| Weight | 0.265 LB |
| EAN or UPC | 6623900923817 |

