Skip to content Skip to navigation menu
Renold Jeffrey ChainC2080HP RIV

C2080HP RIV

Double Pitch Riveted Conveyor Series Hollow Pin Roller Chain
Item #102157617
  • # 2080
  • 1 Strand
  • Carbon Steel Material
  • Riveted, Hollow Pin Chain Construction
  • 10 Foot Box
Renold Jeffrey ChainC2080HP RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • # 2080
  • 1 Strand
  • Carbon Steel Material
  • Riveted, Hollow Pin Chain Construction
  • 10 Foot Box
Link Plates Thickness 1/8 in
Chain Type ANSI
Chain Series 2080, 2082, 2088, 2089
Pin Material Carbon Steel
Pins & Rollers Hollow Pins
No. of Strands Across 1
Material Carbon Steel
Duty Standard-Duty
Roller Width 5/8 in
Chain No. 2080
Link Plates Height 0.89 in
Package Type 10 Foot Box
Side Bow No
Roller Dia. 5/8 in
Pin Overall Length 1.396 in
Self-Lubricating No
Chain Construction Riveted
Chain Pitch 2 in
Pin Diameter 0.312 in
Weight 1.33 LB
EAN or UPC 6623900290445
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison