- #2080
- 1 Strand
- 10 Ft Box
- 2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Chain Pitch | 2 in |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Chain No. | 2080 |
| Pin Length (Lc) | 0.32 in |
| Pin Overall Length | 0.728 in |
| Chain Construction | Cottered |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Link Plates Thickness | 0.06 in |
| Chain Series | 2080, 2082, 2088, 2089 |
| Pin Length (Lr) | 0.41 in |
| Roller Dia. | 0.313 in |
| Pin Material | Carbon Steel |
| Duty | Heavy Series |
| Roller Width | 0.31 in |
| Link Plates Height | 0.47 in |
| Weight | 0.001 LB |

