Skip to content Skip to navigation menu
Renold Jeffrey ChainC2062HSC OFFSET LK

C2062HSC OFFSET LK

Hydro-Service® Chain Link
Item #102139571
  • 2060 Chain
  • Single Strand
  • 1.5 Chain Pitch
  • Hydro Service Cotter Pin Offset (Half) Link
Renold Jeffrey ChainC2062HSC OFFSET LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2060 Chain
  • Single Strand
  • 1.5 Chain Pitch
  • Hydro Service Cotter Pin Offset (Half) Link

applications

  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Meat and poultry processing plants
  • Outdoor applications
  • Saltwater environments

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
Chain Type ANSI
No. of Strands Across 1
Link Plates Thickness 0.1248032 in
Pin Diameter 0.234252 in
Material Zinc Plated
Link Type Cotter Pin
Pin Overall Length 1.126 in
Chain Series 2060, 2062, 2068, 2069
Chain Pitch 1.5 in
Chain No. C2062
Type Offset (Half) Link
Link Plates Height 0.7007874 in
Roller Width 0.4948819 in
Roller Dia. 0.8751969 in
Duty Standard-Duty
Pin Material Zinc Plated
Self-Lubricating No
Weight 0.26 LB
EAN or UPC 6623900921004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison