Renold Jeffrey Chain
C2062HP RIV
Double Pitch Riveted Conveyor Series Hollow Pin Roller Chain
Item #102157826
- # 2060
- 1 Strand
- Carbon Steel Material
- Riveted, Hollow Pin, Oversize Rollers Chain Construction
- 10 Foot Box
| Package Type | 10 Foot Box |
| Chain Pitch | 1.5 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Pins & Rollers | Oversize Rollers, Hollow Pins |
| Self-Lubricating | No |
| Pin Overall Length | 1.221 in |
| Side Bow | No |
| Roller Width | 1/2 in |
| Pin Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain No. | 2060 |
| Link Plates Height | 0.67 in |
| Link Plates Thickness | 1/8 in |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Roller Dia. | 7/8 in |
| Material | Carbon Steel |
| Weight | 1.2 LB |
| EAN or UPC | 6623900289906 |
