- 2060 Chain
- Single Strand
- 1.5" Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
- Self-lubricated chain with food industry approved lubricant and roller coating
| Chain Type | ANSI, Maintenance Free |
| Link Plates Thickness | 0.1271654 in |
| Pin Material | Carbon Steel |
| Chain Series | 2060, 2062, 2068, 2069 |
| Pin Overall Length | 1.126 in |
| Roller Width | 0.4948819 in |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Material | Nickel Plated |
| Roller Dia. | 0.4688976 in |
| Duty | Standard-Duty |
| Link Type | Cotter Pin |
| Chain No. | 2060 |
| Self-Lubricating | Yes |
| Chain Pitch | 1.5 in |
| Pin Diameter | 0.234252 in |
| Link Plates Height | 0.7007874 in |
| Weight | 0.03 LB |
| EAN or UPC | 6623900923725 |

