- # 2060
- 1 Strand
- Stainless Steel Material
- Riveted, Heavy Series, Non-Corrosive Chain Construction
- 10 Foot Box
description
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
| Package Type | 10 Foot Box |
| Pins & Rollers | Standard |
| Material | Stainless Steel |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.67 in |
| Pin Material | 304 Stainless Steel |
| Link Plates Thickness | 1/8 in |
| Side Bow | No |
| Roller Width | 1/2 in |
| Rated Working Load | 498 lbs |
| Pin Overall Length | 1.221 in |
| Chain No. | 2060 |
| Chain Pitch | 1.5 in |
| Duty | Heavy Series |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pin Diameter | 0.234 in |
| Chain Type | ANSI |
| Chain Series | 2060, 2062, 2068, 2069 |
| Self-Lubricating | No |
| Weight | 0.93 LB |
| EAN or UPC | 6623900289708 |

