- 2060 Chain
- Bent - Two Sides
- 2 Holes
- Roller Link
- Riveted Construction
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Attachment | Bent - Both Sides |
| Hole Dia. | 0.203 in |
| Chain No. | 2060 |
| Chain Construction | Riveted |
| Chain Pitch | 1.5 in |
| Type | Roller Link |
| Hole Height from Center of Roller or Pin | 0.844 in |
| No. of Holes | 2 |
| Part Type | K2 |
| Weight | 0.18 LB |
| EAN or UPC | 6623900289654 |

