- #2060
- 1 Strand
- Roller Link
- 1 1/2" Pitch
description
- Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
- Heavy Series roller chains are made with one-size-thicker link plates for greater strength and resistance to link plate fatigue failure. Well suited for heavy-duty drive service where high shock loading is such that ANSI standard roller chains do not survive.
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| No. of Strands Across | 1 |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.221 in |
| Link Plates Thickness | 1/8 in |
| Type | Roller Link |
| Chain Series | 2060, 2062, 2068, 2069 |
| Roller Width | 1/2 in |
| Material | Carbon Steel |
| Pin Material | Carbon Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Pitch | 1 1/2 in |
| Chain Type | ANSI |
| Pin Length (Lc) | 0.656 in |
| Pin Length (Lr) | 0.565 in |
| Chain No. | 2060 |
| Link Type | Standard |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.67 in |
| Duty | Heavy Series |
| Weight | 0.12 LB |
| EAN or UPC | 6623900289173 |

