Renold Jeffrey Chain
C2052HP RIV
Double Pitch Riveted Conveyor Series Hollow Pin Roller Chain
Item #102157619
- # 2050
- 1 Strand
- Carbon Steel Material
- Riveted, Hollow Pin, Oversize Rollers Chain Construction
- 10 Foot Box
| Side Bow | No |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.08 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.2 in |
| Chain Pitch | 1.25 in |
| Pin Overall Length | 0.878 in |
| Chain No. | 2050 |
| Material | Carbon Steel |
| Roller Width | 3/8 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Package Type | 10 Foot Box |
| Link Plates Height | 0.591 in |
| Chain Construction | Riveted |
| Pins & Rollers | Oversize Rollers, Hollow Pins |
| Roller Dia. | 3/4 in |
| Chain Type | ANSI |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Weight | 0.85 LB |
| EAN or UPC | 6623900288275 |
