- #2050 Chain
- Single Strand
- Riveted
- 1 1/4" Pitch
- Nickel Plated
features
- Self-lubricated chain with food industry approved lubricant
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Dry-to-the-touch
- Excellent corrosion resistance
- Ideal for hygiene sensitive applications
- ANSI 40 to 200, 40-2 to 200-2, C2040 to C2080
- British Standard Syno 08B to 40B, 08B-2 to 40B-2 available
| Chain Construction | Riveted |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.08 in |
| Chain Type | ANSI, Maintenance Free |
| Chain Pitch | 1 1/4 in |
| Pin Material | Carbon Steel |
| Pins & Rollers | Standard |
| Roller Dia. | 0.3999992 in, 0.4 in |
| Side Bow | No |
| Link Plates Height | 0.591 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Roller Width | 0.37 in |
| Material | Nickel Plated |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Chain No. | 2050 |
| Self-Lubricating | Yes |
| Pin Diameter | 0.2 in |
| Pin Overall Length | 0.803 in |
| Weight | 0.55 LB |
-
Pre-Packed Quantities


