- 2050 Chain
- Single Strand
- 1.250 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Chain No. | 2050 |
| Material | Nickel Plated |
| Pin Material | Carbon Steel |
| Link Plates Height | 0.5905512 in |
| No. of Strands Across | 1 |
| Duty | Standard-Duty |
| Chain Pitch | 1.25 in |
| Self-Lubricating | Yes |
| Roller Dia. | 0.4 in |
| Pin Diameter | 0.2 in |
| Link Plates Thickness | 0.08031496 in |
| Pin Overall Length | 0.803 in |
| Link Type | Cotter Pin |
| Chain Series | 2050, 2052, 2058, 2059 |
| Type | Connecting (Master) Link |
| Roller Width | 0.3700787 in |
| Chain Type | ANSI, Maintenance Free |
| Weight | 0.03 LB |
| EAN or UPC | 6623900923664 |

