Skip to content Skip to navigation menu
Syno™ Chain Link

C2050SYNOCL

Syno™ Chain Link
Item #101960572
  • #2050
  • 1 Strand
  • Self Lubricating Connecting (Master) Link
Syno™ Chain Link
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2050
  • 1 Strand
  • Self Lubricating Connecting (Master) Link

features

  • Self-lubricated chain with food industry approved lubricant and roller coating
  • Dry-to-the-touch chain exterior that is completely lube-free
  • Improved electroless nickel plating on plates resists chipping and peeling
  • Revolutionary polymer bushing removes the need for chain to be lubricated
  • Heavy-duty polymer rollers are able to contend with high loads
  • Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
No. of Strands Across 1
Chain Series 2050, 2052, 2058, 2059
Link Type Spring Clip
Pin Diameter 0.1999996 in
Pin Overall Length 0.803 in
Chain No. 2050
Chain Type ANSI, Maintenance Free
Type Connecting (Master) Link
Chain Pitch 1 1/4 in
Link Plates Thickness 0.0803148 in
Pin Material Carbon Steel
Link Plates Height 0.59055 in
Material Nickel Plated
Duty Standard-Duty
Roller Width 0.370078 in
Roller Dia. 0.3999992 in
Self-Lubricating Yes
Weight 0.065 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison