- #2040 Chain
- Single Strand
- Riveted
- 1" Pitch
- Zinc Plated
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Superior corrosion resistance
- Hexavalent chrome-free – ensuring it is safe and environmentally friendly
- 30 times more corrosion resistant than conventional surface treatments
- Will not chip or peel
- Same strength and working load values as standard carbon chain
- ANSI 35 to 160, 35-2 to 160-2
- British standard, double pitch and multi-strand chain available
| Material | Zinc Plated |
| Pin Overall Length | 0.6456693 in |
| Chain Type | ANSI |
| Side Bow | No |
| Pin Diameter | 0.1562992 in |
| Self-Lubricating | No |
| Chain Pitch | 1 in |
| Link Plates Thickness | 0.05905512 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Series | 2040, 2042, 2048, 2049 |
| Duty | Standard-Duty |
| Pin Material | Zinc Plated |
| Package Type | 10 Foot Box |
| Link Plates Height | 0.4645669 in |
| Chain No. | 2040 |
| Pins & Rollers | Oversize Rollers |
| Roller Dia. | 0.6251969 in |
| Roller Width | 0.3090551 in |
| Weight | 0.55 LB |
| EAN or UPC | 6623900286615 |
-
Pre-Packed Quantities


