- #2040
- 1 Strand
- Self Lubricating Offset (Half) Link
features
- Heavy-duty polymer rollers are able to contend with high loads
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Roller Dia. | 0.3118104 in |
| Chain Type | ANSI, Maintenance Free |
| Pin Diameter | 0.1562989 in |
| Self-Lubricating | Yes |
| Link Plates Height | 0.464566 in |
| Type | Offset (Half) Link |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain No. | 2040 |
| Chain Pitch | 1 in |
| Pin Overall Length | 0.646 in |
| No. of Strands Across | 1 |
| Roller Width | 0.3090545 in |
| Link Plates Thickness | 0.0610235 in |
| Pin Material | Carbon Steel |
| Link Type | Cotter Pin |
| Duty | Standard-Duty |
| Material | Nickel Plated |
| Weight | 0.033 LB |

