- #2040
- 1 Strand
- Nickel Plated
- Cotter Pin Connecting Link
- 1 1/2" Pitch
features
- Link plates are straight and unbeveled
- Construction of the roller and pin link plates are identical to improve sliding wear properties
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Roller Width | 0.38 in |
| Type | Connecting (Master) Link |
| Chain Construction | Part (CL, Ol, RL) |
| Material | Nickel Plated |
| Link Plates Height | 0.59 in |
| No. of Strands Across | 1 |
| Chain Series | 2040, 2042, 2048, 2049 |
| Chain Pitch | 1.5 in |
| Link Plates Thickness | 0.08 in |
| Roller Dia. | 0.4 in |
| Pin Diameter | 0.234 in |
| Pin Overall Length | 1.221 in |
| Pin Material | Nickle Plated |
| Chain No. | 2040 |
| Link Type | Cotter Pin |
| Weight | 0.033 LB |
| EAN or UPC | 6623900285748 |

