- #2040
- 1 Strand
- Nickel Plated
- Spring Clip Connecting (Master) Link
- 1" Pitch
features
- Link plates are straight and unbeveled
- Construction of the roller and pin link plates are identical to improve sliding wear properties
| Material | Nickel Plated |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Roller Dia. | 0.312 in |
| Pin Diameter | 0.156 in |
| Pin Overall Length | 0.73 in |
| Roller Width | 5/16 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 2040 |
| Chain Type | ANSI |
| Link Plates Height | 0.47 in |
| Chain Pitch | 1 in |
| Pin Material | Nickle Plated |
| Chain Series | 2040, 2042, 2048, 2049 |
| Duty | Standard-Duty |
| Link Plates Thickness | 0.06 in |
| Link Type | Spring Clip |
| Weight | 0.029 LB |
| EAN or UPC | 6623900285731 |

