- 2040 Chain
- Single Strand
- 1 in Chain Pitch
- Hydro Service Spring Clip Connecting (Master) Link
applications
- Saltwater environments
- Meat and poultry processing plants
- Vegetable processing plants
- Seafood processing plants
- Beverage and bottling plants
- Washdown equipment
- Outdoor applications
features
- Excellent corrosion resistance
- Hexavalent chrome-free
- More than 30 times the corrosion protection compared with conventional surface treatments
- No hydrogen embrittlement failures
- More economical than stainless steel chain
- Same strength and working load values as standard carbon steel chain
- Can be applied to standard or adapted BS or ANSI chain
- All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
| Chain No. | C2040 |
| Roller Dia. | 0.3129921 in, 0.313 in |
| Link Type | Spring Clip |
| Pin Diameter | 0.156 in |
| Material | Zinc Plated |
| Duty | Standard-Duty |
| Chain Series | 2040, 2042, 2048, 2049 |
| Self-Lubricating | No |
| Link Plates Thickness | 0.059 in |
| Pin Overall Length | 0.646 in |
| Chain Pitch | 1 in |
| Link Plates Height | 0.465 in |
| Roller Width | 0.309 in |
| Pin Material | Zinc Plated |
| No. of Strands Across | 1 |
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Weight | 0.029 LB |
| EAN or UPC | 6623900285625 |

