Renold Jeffrey Chain
C2040HP RIV
Double Pitch Riveted Conveyor Series Hollow Pin Roller Chain
Item #102178696
- # 2040
- 1 Strand
- Carbon Steel Material
- Riveted, Hollow Pin Chain Construction
- 10 Foot Box
| Roller Dia. | 0.312 in |
| Pins & Rollers | Hollow Pins |
| Self-Lubricating | No |
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Pin Material | Carbon Steel |
| Pin Overall Length | 0.728 in |
| Chain Pitch | 1 in |
| Chain Construction | Riveted |
| Side Bow | No |
| Chain No. | 2040 |
| Duty | Standard-Duty |
| Chain Type | ANSI |
| Pin Diameter | 0.156 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Material | Carbon Steel |
| Link Plates Height | 0.45 in |
| Roller Width | 0.312 in |
| Weight | 0.31 LB |
| EAN or UPC | 6623900285618 |
