Skip to content Skip to navigation menu
Sovereign Chain

80SOVNRB

Sovereign Chain
Item #117304073
  • Sovereign Chain
  • 10 ft
  • Chain No. 60
  • Chain Pitch C2
  • Riveted
Sovereign Chain
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sovereign Chain
  • 10 ft
  • Chain No. 60
  • Chain Pitch C2
  • Riveted

features

  • Uncoated pin means no unwanted flaking, chipping or peeling
  • Specially treated pins target better performance to withstand the abrasive effects of dust and debris
  • Resilient and durable components deliver reduced maintenance costs
  • Suitable for high-speed or heavy load applications
  • ANSI 40 to 160
  • British Standard, double pitch and multi-strand chain available
Chain Pitch 3/4 in
Chain No. 60
Construction Riveted
Weight 1.86 LB
EAN or UPC 6623901343621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison