- 80 Chain
- Bent - Two Sides
- 1 Hole
- Roller Link
- Riveted Construction
| Chain No. | 80 |
| Attachment | Bent - Both Sides |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| Type | Roller Link |
| Part Type | K1 |
| Hole Height from Center of Roller or Pin | 1 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Hole Dia. | 0.265 in |
| No. of Holes | 1 |
| Weight | 0.21 LB |
| EAN or UPC | 6623900540137 |

