- 80 Chain
- Double Strand
- 1 Chain Pitch
- Syno Cotter Pin Offset (Half) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Link Type | Cotter Pin |
| Chain Pitch | 1 in |
| Material | Nickel Plated |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.1204724 in |
| Pin Diameter | 0.311811 in |
| Chain Type | ANSI, Maintenance Free |
| Link Plates Height | 0.9055118 in |
| Roller Width | 0.6200787 in |
| Type | Offset (Half) Link |
| Roller Dia. | 0.6251969 in |
| Duty | Standard-Duty |
| Self-Lubricating | Yes |
| Pin Overall Length | 2.480315 in |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| No. of Strands Across | 2 |
| Chain No. | 80 |
| Weight | 0.325 LB |
| EAN or UPC | 6623900923459 |

