Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
Made in accordance with ANSI B29.1 standards
Designed and built to provide maximum strength and wear life
Solid, cold forged bushings
Solid rollers
Wide waist link plates
Anticollapse bushing design
Chain Type
ANSI
Material
Carbon Steel
Pin Overall Length
2.807 in
Duty
Heavy Series
Chain Pitch
1 in
Pins & Rollers
Standard
Chain No.
80
Pin Diameter
0.312 in
Rated Working Load
6250 lbs
No. of Strands Across
2
Roller Dia.
5/8 in
Chain Series
80, 80-2, 80-3, 80-4, 80-6, 80-8
Link Plates Height
0.921 in
Self-Lubricating
No
Link Plates Thickness
0.156 in
Roller Width
5/8 in
Side Bow
No
Chain Construction
Cottered
Pin Material
Carbon Steel
Package Type
10 Foot Box
Weight
3.72 LB
EAN or UPC
6623900539865
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back