- #80
- 2 Strand
- Cotter Pin, Slip Fit Connecting (Master) Link
- 1" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| No. of Strands Across | 2 |
| Duty | Heavy Series |
| Chain Type | ANSI |
| Link Type | Cotter Pin, Slip Fit |
| Chain Series | 80, 80-2, 80-3, 80-4, 80-6, 80-8 |
| Link Plates Thickness | 0.156 in |
| Chain Pitch | 1 in |
| Type | Connecting (Master) Link |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Material | Carbon Steel |
| Material | Carbon Steel |
| Roller Width | 5/8 in |
| Roller Dia. | 5/8 in |
| Chain No. | 80 |
| Pin Diameter | 0.312 in |
| Link Plates Height | 0.91 in |
| Pin Overall Length | 2.51 in |
| Weight | 0.32 LB |

