- 60 Chain
- Bent - One Side - Wide Contour
- 2 Holes
- Connecting (Master) Link
- Carbon Steel Material
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Attachment | Bent - One Side - Wide Contour |
| No. of Strands Across | 1 |
| Hole Dia. | 0.205 in |
| Chain No. | 60 |
| Chain Construction | N/A |
| No. of Holes | 2 |
| Part Type | WA2 |
| Chain Pitch | 0.75 in |
| Hole Height from Center of Roller or Pin | 0.75 in |
| Weight | 0.095 LB |
| EAN or UPC | 6623900538042 |

