Skip to content Skip to navigation menu
Renold Jeffrey Chain60SS WSA2CONN LK

60SS WSA2CONN LK

WSA2 Connecting (Master) Link
Item #105763887
  • 60 Chain
  • Straight - One Side - Wide Contour
  • 2 Holes
  • Connecting (Master) Link
  • Stainless Steel Material
Renold Jeffrey Chain60SS WSA2CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain
  • Straight - One Side - Wide Contour
  • 2 Holes
  • Connecting (Master) Link
  • Stainless Steel Material
Hole Dia. 0.205 in
Chain No. 60
No. of Strands Across 1
No. of Holes 2
Chain Construction N/A
Hole Height from Center of Roller or Pin 0.719 in
Type Connecting (Master) Link
Attachment Straight - One Side - Wide Contour
Part Type WSA2
Material Stainless Steel
Chain Pitch 0.75 in
Weight 0.095 LB
EAN or UPC 6623900537977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison