Skip to content Skip to navigation menu
Renold Jeffrey Chain60HSC ROLLER LK

60HSC ROLLER LK

Hydro-Service® Chain Link
Item #102178700
  • 60 Chain
  • Single Strand
  • 0.750 Chain Pitch
  • Hydro Service Standard Roller Link
Renold Jeffrey Chain60HSC ROLLER LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 60 Chain
  • Single Strand
  • 0.750 Chain Pitch
  • Hydro Service Standard Roller Link

applications

  • Saltwater environments
  • Meat and poultry processing plants
  • Vegetable processing plants
  • Seafood processing plants
  • Beverage and bottling plants
  • Washdown equipment
  • Outdoor applications

features

  • Excellent corrosion resistance
  • Hexavalent chrome-free
  • More than 30 times the corrosion protection compared with conventional surface treatments
  • No hydrogen embrittlement failures
  • More economical than stainless steel chain
  • Same strength and working load values as standard carbon steel chain
  • Can be applied to standard or adapted BS or ANSI chain
  • All components are treated prior to assembly to achieve full coverage and protection to all vital surfaces
Chain Pitch 0.75 in
Link Type Standard
Type Roller Link
Self-Lubricating No
Pin Diameter 0.2346457 in
Roller Width 0.4948819 in
Chain No. 60
Pin Overall Length 0.996 in
Duty Standard-Duty
Chain Type ANSI
Roller Dia. 0.4688976 in
No. of Strands Across 1
Pin Material Zinc Plated
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Link Plates Thickness 0.09409449 in
Link Plates Height 0.7125984 in
Material Zinc Plated
Weight 0.073 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison