- # 60
- 1 Strand
- Carbon Steel Material
- Cottered, Heavy Series Chain Construction
- 10 Foot Box
description
- Heavy Series chains incorporate the usual Renold performance-enhancing features including solid bushings, ball drifted plate holes, shot peening, and optimum interference fits. The gearing dimensions of Heavy Series chain are identical to our standard ANSI single-strand chains and will run on standard sprockets. The larger transverse pitch of double- and triple-strand chains with heavy-duty side plates (H or HV Series) require special sprockets.
features
- Designed and built to provide maximum strength and wear life
- Thicker side plate for greater strength and fatigue resistance
- Solid, cold-forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
compliances
- 0
| Pin Overall Length | 1.221 in |
| Duty | Heavy Series |
| Chain Construction | Cottered |
| Chain No. | 60 |
| Material | Carbon Steel |
| Roller Width | 1/2 in |
| Chain Type | ANSI |
| Pin Diameter | 0.234 in |
| Roller Dia. | 0.469 in |
| Link Plates Height | 0.691 in |
| Package Type | 10 Foot Box |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Rated Working Load | 2200 lbs |
| Self-Lubricating | No |
| Pin Material | Carbon Steel |
| Pins & Rollers | Standard |
| Link Plates Thickness | 1/8 in |
| Side Bow | No |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Weight | 1.21 LB |
| EAN or UPC | 6623900536673 |

