- #60 Chain
- Double Strand
- Riveted
- 3/4" Pitch
- Carbon Steel
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Pin Diameter | 0.235 in |
| Duty | Standard-Duty |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Side Bow | No |
| Self-Lubricating | No |
| Pin Overall Length | 1.894 in |
| Chain Pitch | 3/4 in |
| Chain No. | 60 |
| Material | Carbon Steel |
| Package Type | 10 Foot Box |
| Roller Width | 0.495 in |
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Chain Construction | Riveted |
| Link Plates Thickness | 0.094 in |
| Pins & Rollers | Standard |
| Link Plates Height | 0.713 in |
| Roller Dia. | 0.4688967 in, 0.469 in |
| Weight | 2.08 LB |
-
Pre-Packed Quantities


