- #60
- 2 Strand
- Offset (Half) Link
features
- Supplied virtually dry to the touch for easy installation, but should be lubricated in application
- End-softened pins allow for quick and easy disassembly without damaging the chain
- Platinum-colored connecting link contrasts with the black surface of the chain for easy indentification
- Unique pin and bushing design extends wear life nearly six times longer than other chains
- Enhanced fatigue and wear performance make it one of the most reliable chains on the market
| Chain No. | 60 |
| Pin Overall Length | 1.894 in |
| Link Plates Thickness | 0.0940943 in |
| Link Type | Cotter Pin |
| No. of Strands Across | 2 |
| Pin Diameter | 0.2346452 in |
| Chain Type | ANSI |
| Roller Dia. | 0.4688967 in |
| Self-Lubricating | No |
| Roller Width | 0.4948809 in |
| Pin Material | Carbon Steel |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Link Plates Height | 0.712597 in |
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Duty | Standard-Duty |
| Weight | 0.136 LB |

