Skip to content Skip to navigation menu
Renold Jeffrey Chain50SS AA1CONN LK

50SS AA1CONN LK

AA1 Connecting (Master) Link
Item #105761710
  • 50 Chain
  • 2 Bent Lugs - One Side
  • 1 Hole
  • Connecting (Master) Link
  • Stainless Steel Material
Renold Jeffrey Chain50SS AA1CONN LK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 Chain
  • 2 Bent Lugs - One Side
  • 1 Hole
  • Connecting (Master) Link
  • Stainless Steel Material
No. of Strands Across 1
Hole Dia. 0.205 in
Chain Construction N/A
Hole Height from Center of Roller or Pin 0.625 in
Material Stainless Steel
No. of Holes 1
Part Type AA1
Type Connecting (Master) Link
Attachment 2 Bent Lugs - One Side
Chain No. 50
Chain Pitch 0.625 in
Weight 0.049 LB
EAN or UPC 6623900535225
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison