- 50 Chain
- Double Strand
- 0.625 Chain Pitch
- Syno Cotter Pin Connecting (Master) Link
features
- Self-lubricated chain with food industry approved lubricant and roller coating
- Dry-to-the-touch chain exterior that is completely lube-free
- Improved electroless nickel plating on plates resists chipping and peeling
- Revolutionary polymer bushing removes the need for chain to be lubricated
- Heavy-duty polymer rollers are able to contend with high loads
- Specially coated plates offer superior corrosion resistance for washdown and outdoor environments
| Material | Nickel Plated |
| Chain Pitch | 0.625 in |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.08031496 in |
| Chain Type | ANSI, Maintenance Free |
| Type | Connecting (Master) Link |
| Pin Overall Length | 1.543307 in |
| Duty | Standard-Duty |
| Roller Dia. | 0.4 in |
| Chain No. | 50 |
| Self-Lubricating | Yes |
| No. of Strands Across | 2 |
| Link Plates Height | 0.5748032 in |
| Chain Series | 50, 50-2, 50-3, 50-4 |
| Link Type | Cotter Pin |
| Pin Diameter | 0.2 in |
| Roller Width | 0.3700787 in |
| Weight | 0.07 LB |
| EAN or UPC | 6623900923213 |

