- #41
- 1 Strand
- Standard Roller Link
- 1/2" Pitch
features
- Made in accordance with ANSI B29.1 standards
- Designed and built to provide maximum strength and wear life
- Solid, cold forged bushings
- Solid rollers
- Wide waist link plates
- Anticollapse bushing design
| Link Type | Spring Clip |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 41 |
| Link Plates Thickness | 0.05 in |
| Material | Nickel Plated |
| Roller Width | 1/4 in |
| Pin Diameter | 0.141 in |
| Chain Type | ANSI |
| Pin Material | Nickle Plated |
| Chain Pitch | 0.5 in |
| Type | Roller Link |
| Link Plates Height | 0.38 in |
| Pin Overall Length | 0.59 in |
| Duty | Standard-Duty |
| No. of Strands Across | 1 |
| Chain Series | 41, 41-2 |
| Roller Dia. | 0.306 in |
| Weight | 0.01 LB |
| EAN or UPC | 6623900914556 |

